Pros, Join Our TradeMaster Program!
Description
Features:
  • Item: Pressure Switch
  • Pressure Switch Application: Water Pump
  • Manual Switch Action: None
  • Pressure Switch Port Type: (1) Port, 1/4" FNPS
  • Pressure Switch Factory On/Off Setting: 60/80 psi
  • Pressure Switch Unloader: No
  • Pressure Switch Differential: 20 to 30 psi
  • Pressure Switch Range: 5 to 80 psi
  • Pressure Switch Electrical Contact Form: DPST
  • Pressure Switch Action: Standard
  • NEMA Rating: 1
  • Series: 9013FYG
  • HP @ 1 Phase - 120V: 2
  • HP @ 1 Phase - 240V: 3
  • HP @ 3 Phase - 240V: 5
  • HP @ 3 Phase - 480V: 1
  • Temp. Range: -22 Degrees to 257 Degrees F
  • Standards: UL 508, NEC Article 430-84, ANSI /NSF Standard 61, FDA 21CFR.2600, CSA Certified
  • AC Contact Rating: 10A @ 575V


Hide Description
Specs
Pressure On/Off Setting (PSI):

60/80

Switch:

DPST

Pressure Range:

5 to 80 psi

Pressure Differential:

20 to 30 psi

Max Pressure (PSI):

80

Min Pressure (PSI):

5

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.