- Range of product: Square D Pumptrol
- Pressure sensor name: 9013GH
- Pressure sensor size: 200 psi (40...170 psi)
- Value of setting: 70...90 psi
- Electrical circuit type: Power circuit
- Product specific application: Control electrically driven water pumps and air compressors
- Quantity per set: 1
- Type of packing: Individual
Air Compressor and Water Pump Pressure Switch, 70/90 PSI, DPST
9013GHG2J26X Air Compressor and Water Pump Pressure Switch, 70/90 PSI, DPST



Free Shipping On orders over $99
Need replacement parts for this unit?
Switch: |
DPST |
Pressure Differential: |
20 to 40 psi |
Max Pressure (PSI): |
200 |
Product Review
Product Q&A
Add-on Item
This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.
Why don't we show the price of this item?
We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.
To see the price, simply add the item to your cart or sign in.