- Item: Pressure Switch
- Pressure Switch Application: Air Compressor and Water Pump
- Manual Switch Action: None
- Pressure Switch Port Type: (1) Port, 1/4" FNPS
- Pressure Switch Factory On/Off Setting: 80/100 psi
- Pressure Switch Unloader: No
- Pressure Switch Differential: 20 to 40 psi
- Pressure Switch Range: 40 to 200 psi
- Pressure Switch Electrical Contact Form: DPST
- Pressure Switch Action: Standard
- NEMA Rating:1
- Series: 9013GHG
- HP @ 1 Phase - 120V: 2
- HP @ 1 Phase - 240V: 3
- HP @ 3 Phase - 240V: 5
- HP @ 3 Phase - 480V: 5
- Temp. Range: -22 Degrees to 257 Degrees F
- Standards: UL 508, NEC Article 430-84, ANSI /NSF Standard 61, FDA 21CFR.2600, CSA Certified
- Special Features: Nitrile (Buna-N) Diaphragm
- AC Contact Rating: 10A @ 575V
Air Compressor and Water Pump Pressure Switch, 80/100 PSI, DPST
9013GHG2J30 Air Compressor and Water Pump Pressure Switch, 80/100 PSI, DPST



Free Shipping On orders over $99
Need replacement parts for this unit?
Pressure On/Off Setting (PSI): |
80/100 |
Switch: |
DPST |
Pressure Range: |
40 to 200 psi |
Pressure Differential: |
20 to 40 psi |
Max Pressure (PSI): |
200 |
Min Pressure (PSI): |
40 |
Product Review
Product Q&A
Add-on Item
This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.
Why don't we show the price of this item?
We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.
To see the price, simply add the item to your cart or sign in.