- range of product: Square D Pumptrol
- pressure sensor name: 9013GH
- pressure sensor size: 1378.95 kPa (200 psi) 275.79…1172.11 kPa (40…170 psi))
- value of setting: 90...120 psi
- electrical circuit type: Power circuit
- product specific application: Control electrically driven water pumps and air compressors
- quantity per set: 1
- type of packing: Individual
Electromechanical Pressure Switch, NEMA-1, 1/4" NPSF, 90/120 PSI
9013GHG2J31 Electromechanical Pressure Switch, NEMA-1, 1/4" NPSF, 90/120 PSI

Free Shipping On orders over $99
Need replacement parts for this unit?
Pressure On/Off Setting (PSI): |
90/120 |
Switch: |
DPST |
Pressure Range: |
65 to 200 psi |
Pressure Differential: |
20 to 40 psi |
Max Pressure (PSI): |
200 |
Min Pressure (PSI): |
65 |
Connection Type: |
NPSF |
Enclosure Type: |
NEMA-1 |
Product Review
Product Q&A
Add-on Item
This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.
Why don't we show the price of this item?
We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.
To see the price, simply add the item to your cart or sign in.