Pros, Join Our TradeMaster Program!
Description
  • Features: Reverse Action
  • Includes: Reverse Action - Road and float
  • Float Material: Stainless Steel
  • Electrical Connections: Screw Clamp
  • Stem Material: Stainless Steel
  • HP @ 1 Phase - 120V: 2
  • Contact Form: DPST
  • Max. Voltage: 600
  • Max. Current: 600A
  • Tank Connection Size: 2-1/2" MNPT
  • Float Length: 7.13"
  • HP @ 3 Phase - 240V: 5
  • Max. Pressure: 50 psi
  • Operating Temp. Range: -22 Degrees to 220 Degrees F
  • Item: Tank Liquid Level Switch
  • HP @ 1 Phase - 240V: 3
  • Float Dia.: 2.58"
  • Overall Length: 16.06"
  • NEMA Rating: 1
  • Body Material: Steel
  • Width: 11.3"
  • Standards: UL, CSA
  • Includes: Rod and Float
  • Float Travel: 6-1/4"
  • Height: 5.98"
  • Conduit Size: 3-1/2"
  • Stem Length: 5.07"
  • Float Rod Angle: 90 Degrees
  • Float Position: Left
  • Switch Function: Open On Rise
Read more
Manuals (1)
Specs
Switch Action:
Open on Rise
Max Voltage:
600V
NEMA Rating:
1
Max Pressure (PSI):
50
Current (amps):
600A
Poles:
2
Amperage:
10
Material:
Steel
Float Travel:
4-1/2"
Tank Connection:
2-1/2" MNPT
Features:
Reverse Action
Application:
Liquid Flow
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.