Pros, Join Our TradeMaster Program!
Description
  • Electrical Connections: Screw Clamp
  • HP @ 1 Phase - 120V: 2
  • Contact Form: DPST
  • Max. Current: 600A
  • HP @ 3 Phase - 240V: 5
  • Body Material: Steel
  • HP @ 1 Phase - 240V: 3
  • Features: Viton Packing, Suitable for Applications Up To 250 Deg
  • Includes: Viton Packing - Rod and Float Float Rod Angle: 90 Degrees
  • Operating Temp. Range: 250 Degrees F Max
  • Max. Pressure: 50 psi
  • Stem Material: Stainless Steel
  • Switch Function: Close On Rise
  • Float Material: Stainless Steel
  • Overall Length: 16.06"
  • NEMA Rating: 1
  • Float Travel: 4-1/2"
  • Width: 2.88"
  • Float Length: 7.13"
  • Max. Voltage: 600
  • Float Dia.: 2.58"
  • Item: Tank Liquid Level Switch
  • Conduit Size: 3-1/2"
  • Tank Connection Size: 2-1/2" MNPT
  • Float Position: Left
  • Height: 5.98" Stem Length: 4.37"
Read more
Specs
Switch Action:
Close on Rise
Max Voltage:
600V
NEMA Rating:
1
Max Pressure (PSI):
50
Current (amps):
600A
Poles:
2
Material:
Steel
Float Travel:
4-1/2"
Tank Connection:
2-1/2" MNPT
Features:
Viton Packing
Application:
Liquid Flow
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.