Pros, Join Our TradeMaster Program!
Description
  • Electrical Connections: Screw Clamp
  • NEMA Rating: 1
  • Stem Material: Stainless Steel
  • Switch Function: Close On Rise
  • HP @ 1 Phase - 120V: 2
  • Contact Form: DPST
  • Max. Voltage: 600
  • Max. Current: 600A
  • Tank Connection Size: 2-1/2" MNPT
  • HP @ 3 Phase - 240V: 5
  • Max. Pressure: 50 psi
  • Body Material: Steel
  • HP @ 1 Phase - 240V: 3
  • Includes: Viton Packing - Rod, No Float
  • Features: Suitable for Applications Up To 250 Deg, Float Not Included
  • Operating Temp. Range: 250 Degrees F Max
  • Overall Length: 8.93"
  • Float Material: Stainless Steel
  • Float Travel: 4-1/2"
  • Width: 2.88"
  • Float Length: 7.13"
  • Item: Tank Liquid Level Switch
  • Float Dia.: 2.58"
  • Conduit Size: 3-1/2"
  • Height: 5.98" Stem
  • Length: 4.37"
  • Float Rod Angle: 90 Degrees
  • Float Position: Left
Read more
Specs
Switch Action:
Close on Rise
Max Voltage:
600V
NEMA Rating:
1
Max Pressure (PSI):
50
Current (amps):
600A
Poles:
2
Material:
Steel
Float Travel:
4-1/2"
Tank Connection:
2-1/2" MNPT
Includes:
Rod
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.