Pros, Join Our TradeMaster Program!
Description
  • Close On Rise
  • Mounting: Side
  • Float Position: Left Float
  • Rod Angle: 90 Degrees
  • Float Travel: 4-1/2"
  • Tank Connection Size: 2-1/2" MNPT
  • NEMA Rating: 1
  • Contact Form: DPST
  • Operating Temp. Range: 250 Degrees F Max
  • Max. Pressure: 50 psi
  • Overall Length: 16.06"
  • Float Material: Stainless Steel
  • Float Length: 7.13"
  • Float Dia: .2.58"
  • Stem Material: Stainless Steel
  • Stem Length: 4.37"
  • Height: 5.98"
  • Width: 2.88"
  • Max. Current: 600A
  • Max. Voltage: 600
  • HP @ 1 Phase - 120V: 2
  • HP @ 1 Phase - 240V: 3
  • HP @ 3 Phase - 240V: 5
  • Body Material: Steel
  • Conduit Size: 3-1/2"
  • Electrical Connections: Screw Clamp
  • Features: Viton Packing, Suitable for Applications Up To 250 Deg
  • Includes: Viton Packing - Rod and Float
Read more
Manuals (2)
Specs
Switch Action:
Close on Rise
Connection Type:
Threaded
Max Pressure (PSI):
50
Max Voltage:
600
Poles:
2
Amperage:
10
Tank Connection:
2-1/2" MNPT
Application:
Liquid Flow
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.