Pros, Join Our TradeMaster Program!
Description
  • Closed Tank
  • 230 Vac 1 Phase, 575 Vac 3 Phase, 230 Vdc
  • Power Rating 3 Hp At 230 Vac 1 Phase, 5 Hp At 230 Vac 3 Phase, 1/2 Hp At 230 Vdc
  • Contact Voltage 120 To 600 Vac, 125/250 Vdc
  • Contact Configuration 2 Pole
  • 45 Deg Offset Float Rod Operator
  • 2.5 Inch Dia X 6.94 Inch L Float Size
  • Operating Temperature -22 To 220 Deg F
Read more
Manuals (1)
Specs
Size:
2-1/2"
Switch Action:
Close on Rise
Connection Type:
Threaded
Max Pressure (PSI):
50
Max Voltage:
600
Application:
Liquid Flow
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

2 Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.