Pros, Join Our TradeMaster Program!
Description
Schneider Electric / Square D 2-Pole Type C liquid level float switch features 2-1/2" NPT and a screw clamp for making easy connections. The open/close tank switch can easily be flange mounted and has two sets of DPST contacts that open on liquid rise with its reverse action. Mechanical alternator float switch comes with standard action and has a contact voltage rating of 120 to 600 VAC. It is rated at 575 VAC for 3-Phase, has a power rating of 3 hp at 230 VAC for 1-Phase, a power rating of 5 hp at 230 VAC for 3-Phase and 1/2 hp at 230 VDC.

Switch operates at a temperature of -22 to 220 deg F and is designed for use in power circuits. It has 4 NC DPST-DB contact configuration. It is provided with buna-n quad ring seal. It is designed to be used on condensation pumps. It has operating cycle of 300 mechanicals. It easily controls fluids like fresh/sea water, hydraulic oils and is suitable for corrosive fluids. It is used in NEMA type 1 rated painted cold-rolled steel enclosure. Switch is RoHS compliant, UL 508/UL 50/UL listed and CE/CSA certified.

Specifications:
  • Item: Alternator Tank Liquid Level Switch
  • Switch Function: Close On Rise
  • Mounting: Side
  • Float Position: Right
  • Float Rod Angle: 90 Degrees
  • Float Travel: 3-3/4"
  • Tank Connection Size: 2-1/2" MNPT
  • NEMA Rating: 1
  • Contact Form: DPST
  • Operating Cycles: 300 Mechanical
  • Power Rating: 1 hp
  • Number Of Poles: 2
  • Operating Temp. Range: -22 Degrees to 220 Degrees F
  • Max. Pressure: 50 psi
  • Voltage Rating: 575 Volt AC
  • Float Material: Stainless Steel
  • Stem Material: Stainless Steel
  • Max. Current: 600A
  • Max. Voltage: 600
  • HP @ 1 Phase - 120V: 2
  • HP @ 1 Phase - 240V: 3
  • HP @ 3 Phase - 240V: 5
  • Body Material: Steel
  • Conduit Size: 8-1/2", 8-3/4"
  • Standards: UL, CSA
  • Electrical Connections: Screw Clamp
  • Includes: Rod and Float
Read more
Specs
Product Type:
Float Switch
Tank Connection:
2-1/2" MNPT
Application:
Liquid Flow
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

1 Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.