Pros, Join Our TradeMaster Program!
Description
  • Water Level Change: Maximum
  • Hinge Post Length: 2.63"
  • Electrical Connections: Screw Clamp
  • Switch Function: Close On Rise
  • HP @ 1 Phase - 120V: 2
  • Contact Form: DPST
  • Max. Voltage: 600
  • Max. Current: 600A
  • HP @ 3 Phase - 240V: 5
  • Operating Temp. Range: -22 Degrees to 220 Degrees F
  • HP @ 1 Phase - 240V: 3
  • Width: 6.50" Height: 9.82"
  • Switch Function: Close On Rise
  • Float Position: Below
  • Float Rod Angle: 45 Degrees
  • NEMA Rating: 1
  • Max. Pressure: 50 psi Standards: UL, CSA
  • Overall Length: 3.86"
  • Body Material: Steel
  • Float Travel: 8-3/4"
  • Tank Connection Size: 5-1/8"
  • Conduit Size: 1/2" to 3/4"
Read more
Specs
Switch Action:
Close on Rise
Max Voltage:
600V
NEMA Rating:
1
Max Pressure (PSI):
50
Current (amps):
600A
Float Travel:
8-3/4"
Material:
Steel
Tank Connection:
5-1/8"
Application:
Liquid Flow
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.