Pros, Join Our TradeMaster Program!
Description
Features:
  • Product Range: 9050JCK
  • Product Type: Timer
  • Timing Mode: Off-delay
  • Timing range: 15 sec
  • Supply Voltage: 120 V AC, 110 V DC
  • Power Consumption: 2 VA
  • Current Rating: 10 A
  • Switch Function: DPDT
  • Contact Composition: 2 NO + 2 NC
  • Contact Material: Silver nickel
  • Maximum Switching Voltage: 240 V AC
  • Mounting Type: Socket
  • Number of Pins: 11
  • Shape of Pins: Tubular
  • For Use With: 8501NR61, 8501NR62
Hide Description
Specs
Voltage:

120v

Switch:

DPDT

Amperage:

10

Time Delay:

0.3 to 30 min

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.