Pros, Join Our TradeMaster Program!
Description
For protection of control circuits or transformers.

Features:
  • Range: TeSys
  • Product name: TeSys DF
  • Product or component type: Fuse carrier
  • Device short name: DFCC
  • Product compatibility: DF2CA fuse cartridge, DF2CN fuse cartridge
  • Poles: 1P
  • Fuse type: CC
  • Control type: Toggle padlockable
  • Utilisation category: AC-20B IEC 60947-3
  • [Ue] rated operational voltage: 690 V AC
  • [Ie] rated operational current: 30 A
  • [Ui] rated insulation voltage: 600 V AC
  • [Uimp] rated impulse withstand voltage: 6 kV
  • Short-circuit withstand: 200 kA 600 UL 512
  • Power dissipation in W: 3 W maximum power dissipation by fuse
  • Complementary: Standards UL 4248-1, UL 4248-4, CSA C22.2 No 4248-1, CSA C22.2 No 4248-4
  • Product certifications UL recognized, CSA
Read more
Manuals (2)
Specs
Fuse Size:
10 x 38 mm
Amperage:
30
Poles:
1
Fuse Type:
CC
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.