COVID-19 Landing Page
Description
Square D Homeline 15 Amp 1-pole Plug-On-Neutral Combination Arc Fault Circuit Interrupters (CAFI) help keep people and property safe from the effects of dangerous arcing. These arcs typically occur out of sight; inside walls or electrical devices, day or night. Designed for reliability, the Homeline Plug-in Neutral CAFI Circuit Breaker connects directly to the neutral bar, providing a time and labor-saving installation. Several advantages from the Plug-on Neutral design are fewer connections which lead to faster installation and an innovative neutral clip eliminates pigtails which in turn frees gutter space. The Square D CAFI circuit breaker uses a state-of-the-art Arc Detection Technology to continuously monitor the circuit and quickly turn-off the power (trip) when a dangerous condition is detected. Best of all, this technology is combined with Square D’s robust and reliable short circuit/overload protection systems in a small, compact package. Engineered for Value and built for Quality, the market leading Square D brand Homeline Combination Arc Fault Circuit Interrupter combine time-tested performance with state-of-the-art technology to provide one of the safest circuit breakers available today.
  • Homeline 15 Amp single-pole plug-on-neutral combination AFCI circuit breaker
  • To help further save our customer’s time and money, the Square D brand CAFI circuit breakers are now equipped with a unique diagnostic feature known as time-saver diagnostics, though circuit breakers typically don’t trip very often, when they do it is important to determine the source of the event quickly and accurately, this fast, easy to use time-saver technology helps customers locate the issue by indicating the type of fault that last occurred on the circuit
  • Innovative neutral connection design leads to fewer connections and faster installation, no pigtails which frees up gutter space
  • Compatible with homeline series 4 and newer load centers only
  • 120 VAC
  • 10000 AIR
  • ANSI certified and UL listed
  • Limited lifetime warranty
Read more
Specs
Product Type:
Circuit Breaker
Poles:
1
Amperage:
15
Features:
Arc Fault Protection
No Pigtail
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Friday
8am–7:45pm ET

This item is compatible with the following Square D model numbers.

Click on any model number to view complete parts list

warning icon  There are no compatible model numbers that match your entry.

Load More

Please note: Many replacement parts have subtle differences between them and can be easily confused. Attempting to install the incorrect part voids the return coverage. If you are not completely sure your order is correct please give us a call at 1-888-757-4774.

Need help finding a replacement part?

Fill out the part request form and someone will get back to you shortly.

Part request form

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.