Pros, Join Our TradeMaster Program!
Description
Homeline 40 Circuit Main Lug Plug-On Neutral Load Center, 20 Space, 120/240V (125A), Convertible Mains—Factory-installed Main Lugs, QOM1 Main Frame Size—Convertible to Main Circuit Breaker

Specifications:
  • Product Type: Load Center
  • Mains Rating: 125 A
  • Spaces: 20
  • Max. Single Pole Circuits: 40
  • Max. Tandem Circuit Breakers: 20
  • Box No. 8
Hide Description
Specs
Product Type:
Load Center
Amperage:
125
Number of Circuits:
40
Spaces:
20
Phase:
1
Voltage:
120/240v
Wiring:
3 Wire
Installation Type:
Indoor Only
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.