Pros, Join Our TradeMaster Program!
Description
Homeline 4 Circuit Spa Panel Main Lug Load Center, 2 Space, 120/240V (50A)

Specifications:
  • Product Type: Spa Panel
  • Line Rated Current : 50 A
  • Short-circuit current : 10 kA
  • Product Range: Homeline
  • Load Center Type: Main Lugs
  • Number of Spaces: 2
  • Number of Circuits: 4
  • Number of Phases: 1
  • Wiring Configuration: 3 Wire
  • Cover Type: Surface Cover
  • Enclosure Rating: NEMA 3R outdoor
  • Ue Rated Operational Voltage: 120/240 VAC
Read more
Specs
Product Type:
Load Center
Amperage:
50
Number of Circuits:
4
Current (amps):
10 kA
Spaces:
2
Phase:
1
Voltage:
120/240v
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.