Pros, Join Our TradeMaster Program!
Description
QOU miniature circuit breakers and switches are available for surface-, flush-, or DIN rail mounted applications in one-, two-, and three-pole constructions. QOU miniature circuit breakers are used for overcurrent protection and switching on both ac and dc electrical systems.

Specifications
  • Product or Component Type: Miniature circuit-breaker
  • Range of Product: QOU
  • Circuit Breaker Type: Standard
  • Circuit Breaker Application: HACR and Switching Duty Rated
  • Line Rated Current: 60A
  • Number of Poles: 2P
  • Interrupt Rating: 10 kA 120/240 V AC, 10 kA 120 V AC, 5 kA 48 V DC
  • Electrical Connection: Slotted box lugs, line side; Slotted box lugs, load side
  • [Ue] Rated Operational Voltage: 120/240 V AC, 120 V AC, 48 V DC
  • Mounting Mode: Unit Mount
  • AWG Gauge: AWG 14...AWG 2 Aluminium/Copper
  • Tightening Torque: 5.08 N.m (45 lbf.in) AWG 14...AWG 2)
  • Product Certifications: UL listed, CSA, IEC
  • Warranty: 18 Months
Read more
Manuals (1)
Specs
Product Type:
Circuit Breaker
Poles:
2
Amperage:
60
Features:
Overload Protection
Short-Circuit Protection
Voltage:
120/240v
Warranty:
18 Months
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.