Pros, Join Our TradeMaster Program!
Description
Homeline 16 Circuit Overhead/Underground Ringless Meter Main Service Panel, 8 Space (200A)

Specifications:
  • Product Type: Meter Mains
  • Line Rated Current : 200 A
  • Short-circuit current : 22 kA
  • Meter socket type : Ringless
  • Mounting : Surface
  • Product Range: Homeline
  • Number of Spaces: 8
  • Number of Circuits: 16
  • Number of Tandem Breakers: 8
  • Hub Type: A
  • Electrical Connection: Lugs Line Side, Feed-thru Lugs Service Ground
  • Bypass Type: No Bypass
Read more
Specs
Product Type:
Meter Box
Amperage:
200
Number of Circuits:
16
Mount:
Surface
Current (amps):
22 kA
Spaces:
8
Phase:
1
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.