Pros, Join Our TradeMaster Program!
Description
Hyde Park Ultrasonic Proximity Sensor, Cylindrical (18mm Threaded, 0.508m, NPN-NO, 12-24VDC, M12)

Specifications:
  • Product Range: Hyde Park
  • Sensor Type: Ultrasonic sensor
  • Series Name: Virtu VM18
  • Device Short Name: VM18
  • Sensor Design: Cylindrical M18
  • [Sn] Nominal Sensing Distance : 20.00" (508 mm)
  • Type of Sensing Window: Adjustable
  • Material: Plastic
  • Enclosure Material: PBT
  • Front Material: Glass Epoxy
  • Type of Output Signal: Discrete
  • Discrete Output Function: 1 NO
  • ISO Thread: M18 x 1
  • Wiring Technique: 4-wire
  • [Us] Rated Supply Voltage: 12-24 V DC Overload and Short-Circuit Protection
  • Supply Voltage Limits: 10-28 V DC
  • Discrete Output Type: NPN
  • Electrical Connection: 1 Male Connector M12 4 Pins
  • [Sd] Sensing Range: 2.00-20.00" (50.8-508 mm)
  • [Sa] Assured Operating Distance: 2.00-20.00" (50.8-508 mm) Remote Teach Push-Button
  • Blind Zone: 0.00-2.01" (0-51 mm)
  • Transmission Frequency: 300 kHz
  • Repeat Accuracy: 1.27 %
  • Beam Angle: 5 Degrees
  • Minimum Size of Detected Object: Cylinder Diameter 2.5 mm - up to 200 mm Sensing Distance
  • Status LED: Output Not Active 1 LED Green)
  • Current Consumption: 40 mA
  • Maximum Switching Current: 100 mA Reverse Polarity Protection
  • Resistance to Electrostatic Discharge: 8 kV Level 4 IEC 61000-4-2
  • NEMA Degree of Protection: NEMA 4X Indoor Use Only)
  • Ambient Air Temperature for Operation: -22 - 158F (-30…70C)
  • Ambient Air Temperature for Storage: -40 - 185F (-40…85C)
  • Relative Humidity: 100 % Without Condensation
Hide Description
Manuals (1)
Specs
Product Type:
Proximity Sensor
Voltage:
12-24V DC
Material:
Plastic
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.