Pros, Join Our TradeMaster Program!
Description
Inductive Proximity Sensor, XSAV (Sn10mm, 6-150C/MN , 24-240VDC, Cable 2M, M30)

Specifications:
  • Product Range: OsiSense XS
  • Sensor Type: Inductive Proximity Sensor
  • Device Application: Rotation Monitoring
  • Sensor Design: Cylindrical M30
  • Size: 81 mm
  • Body Type: Fixed
  • Detector Flush Mounting Acceptance: Flush Mountable
  • Material: Metal
  • Enclosure Material: Nickel Plated Brass
  • Type of Output Signal: Discrete
  • Wiring Technique: 2-wire
  • [Sn] Nominal Sensing Distance : 10 mm
  • Discrete Output Function: 1 NC
  • Output Circuit Type: AC/DC
  • Electrical Connection: Cable
  • Cable Length: 2 m
  • [Us] Rated Supply Voltage: 24-210 V DC, 24-240 V AC 50/60 Hz
  • Switching Capacity in mA 5-200 mA DC, 5-350 mA AC
  • Thread Type: M30 x 1.5
  • Ambient Air Temperature for Operation: -25 - 70 C
  • Ambient Air Temperature for Storage: -40 - 85 C
Hide Description
Manuals (1)
Specs
Product Type:
Proximity Sensor
Control Voltage:
24-240 VAC
Material:
Metal
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.