TM_Acquisition-S
Expanded Vinyl-Insulated Butt Splice (22-18 AWG)
Hover image to zoom

Expanded Vinyl-Insulated Butt Splice (22-18 AWG)

Brand:
Sta-Kon
SKU:
2RA18X
Rating:
(0)
Q&A:
(0)
Expanded Vinyl-Insulated Butt Splice (22-18 AWG)
Hover image to zoom
2RA18X has been discontinued
Discontinued February 27, 2023
This product has been discontinued.

Product Highlights

Material icon
Copper

Description

Expanded Vinyl-Insulated Butt Splice (22-18 AWG)

  • Expanded Vinyl-Insulated Butt Splice
  • Length 1.13 Inches
  • Width .25 Inches
  • Maximum Insulation Diameter .170
  • Wire Range 22-18 AWG
  • Color Red
  • Copper
  • Tin Plated
  • Wires are butted together and crimped at each end of the splice

Specs

Product Type:

Butt Splice

Features:

Insulated

AWG:

22-18

Material:

Copper

Gauge:

18

22

20

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm