Pros, Join Our TradeMaster Program!
Description
Features:
  • Combination Lock (Changeable Code)
  • Open Hinge Design
  • Sturdy and Attractive
  • Easy to Install
  • Fits thermostats up to 7.25" W x 4.75" H x 2.25" D
  • Includes screws and drywall anchors

Specifications:
  • Inside Height: 4.75"
  • Inside Depth: 2.25"
  • Inside Width: 7.25"
  • Overall Height: 6"
  • Overall Depth: 2 5/8"
  • Overall Width: 9 1/4"
  • Ring base, mounting screws and anchors included
  • Clear Polycarbonate Construction
Read more
Specs
Product Type:
Cover Plate
Material:
Plastic
Color:
White
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.