CON 200-2 Premium, Wall Mounted, Electric Convection Heater
Hover image to zoom

CON 200-2 Premium, Wall Mounted, Electric Convection Heater

SKU:
202029
Rating:
(0)
Q&A:
(0)
CON 200-2 Premium, Wall Mounted, Electric Convection Heater
Hover image to zoom
$269.00 each
Out of Stock
Out of Stock
Get it Tue, Dec 19 - Wed, Dec 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Wattage icon
2000, 1500 Watts
Voltage icon
208/240V
BTU Output icon
6824, 5118 Max BTUs
Temperature Range (F) icon
41°F - 86°F

Description

The sophisticated surface-mount CON Premium uses natural convection for silent draft-free heat without a fan. Designed and made in Germany, this quiet convection heater quickly warms an area or maintains a comfortable temperature. The thick aluminum face stays cool to the touch. Perfect for both retrofit and new construction, the European design heats a space evenly and silently.

CON Premium heaters easily replace older flush-mount or baseboard heaters. They are ideal for bathrooms, basements, offices, playrooms, 3-season porches, cabins, campers or RVs, and mobile homes.

Product Features:
  • Natural convection silently provides draft-free heating without a fan
  • Electronic digital control with illuminated display conveniently located on front includes easy temperature setting, and access to the full feature set
  • Surface-mounted design installs easily on face of wall without requiring a recess
  • Modern and sophisticated slim-line design is an attractive and effective solution to heat a room in old or new construction, or be a space-saving alternative for traditional baseboard heaters
  • Thick aluminum face stays cool
  • High quality stainless steel heating tube with steel lamellas for efficiency and longevity
  • Separate on/off switch completely turns heater off

Specs

Voltage:

208/240V

BTU Output:

6824

5118

Amps (240V):

8.3

Amps (208V):

7.2

Temperature Range (F):

41°F - 86°F

Wire Size:

14

Wattage:

2000

1500

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy