CON 300-2 Premium, Wall Mounted, Electric Convection Heater
Hover image to zoom

CON 300-2 Premium, Wall Mounted, Electric Convection Heater

SKU:
202030
Rating:
(0)
Q&A:
(0)
CON 300-2 Premium, Wall Mounted, Electric Convection Heater
Hover image to zoom
$299.00 each
In Stock
In Stock
Get 1 Wed, Dec 6
More Available
Fast Track Logo
Order by today, receive Wednesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Wattage icon
3000, 2250 Watts
Voltage icon
208/240V
BTU Output icon
7677, 10236 Max BTUs
Temperature Range (F) icon
41°F - 86°F

Description

The sophisticated surface-mount CON Premium uses natural convection for silent draft-free heat without a fan. Designed and made in Germany, this quiet convection heater quickly warms an area or maintains a comfortable temperature. The thick aluminum face stays cool to the touch. Perfect for both retrofit and new construction, the European design heats a space evenly and silently.

CON Premium heaters easily replace older flush-mount or baseboard heaters. They are ideal for bathrooms, basements, offices, playrooms, 3-season porches, cabins, campers or RVs, and mobile homes.

Product Features:
  • Natural convection silently provides draft-free heating without a fan
  • Electronic digital control with illuminated display conveniently located on front includes easy temperature setting, and access to the full feature set
  • Surface-mounted design installs easily on face of wall without requiring a recess
  • Modern and sophisticated slim-line design is an attractive and effective solution to heat a room in old or new construction, or be a space-saving alternative for traditional baseboard heaters
  • Thick aluminum face stays cool
  • High quality stainless steel heating tube with steel lamellas for efficiency and longevity
  • Separate on/off switch completely turns heater off

Specs

Voltage:

208/240V

BTU Output:

7677

10236

Amps (240V):

12.5

Amps (208V):

10.8

Temperature Range (F):

41°F - 86°F

Wire Size:

14

Wattage:

3000

2250

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy