CK 200-2 Premium, Wall Mounted, Electric Fan Heater
Hover image to zoom

CK 200-2 Premium, Wall Mounted, Electric Fan Heater

SKU:
202034
Rating:
(3)
Q&A:
(0)
CK 200-2 Premium, Wall Mounted, Electric Fan Heater
Hover image to zoom
$229.00 each
In Stock
In Stock
Get 22 Wed, Dec 6
More Available
Fast Track Logo
Order by today, receive Wednesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Wattage icon
2000 Watts
Voltage icon
208v, 240v
Height (Inches) icon
18" Height
Width (Inches) icon
13-1/4" Width
Depth (Inches) icon
4-7/8" Depth
BTU Output icon
6824 Max BTUs

Description

The CK Premium is an elegant surface-mount heater, perfect anywhere quick heat is needed. Designed and made in Germany, this quiet fan heater quickly warms an area or maintains a comfortable temperature. The built-in fan is extremely quiet in normal operation at only 48 dB(A), and has a "silent-mode" with reduced power at only 37 dB(A). The thick aluminum face stays cool to the touch. Perfect for both retrofit and new construction, the European downdraft design heats a space evenly.

CK Premium heaters easily replace older flush-mount heaters and are ideal for bathrooms, basements, offices, playrooms, 3-season porches, cabins, campers or RVs, and mobile homes.

Product Features:
  • Down-draft design for comfortable even heating with whisper quiet 48 dB(A) fan, and virtually silent low power 37 dB(A) mode
  • Electronic digital control with illuminated display conveniently located on front includes easy temperature setting
  • Full feature set including programmable timer with 3 presets and booster heating, open window detection for energy efficiency, night mode for energy efficiency, and child protection mode to lock controls
  • Surface-mounted design installs easily on face of wall without requiring a recess
  • Thick aluminum face stays cool
  • Separate on/off switch completely turns heater off

Specs

Voltage:

208v

240v

Amps (240V):

8.3

Amps (208V):

7.5

KW (240V):

8.3

KW (208V):

7.5

BTU Output:

6824

Wattage:

2000

Temperature Range (F):

41°F - 86°F

Breaker:

15

Wire Size:

14

Height (Inches):

18"

Width (Inches):

13-1/4"

Depth (Inches):

4-7/8"

Fuel Type:

Electric

Phase:

1

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy