CKT 15E, Wall Mounted, Electric Fan Heater
Hover image to zoom

CKT 15E, Wall Mounted, Electric Fan Heater

SKU:
230345
Rating:
(0)
Q&A:
(0)
CKT 15E, Wall Mounted, Electric Fan Heater
Hover image to zoom
230345 has been discontinued
Discontinued September 28, 2023
This product was discontinued by the manufacturer.
Suggested Alternative:
CK 150-1 Premium, Wall Mounted, Electric Fan Heater
SKU:
202033
(0)
In Stock
In Stock
Get 10 Wed, Dec 13
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Wattage icon
1500 Watts
Voltage icon
120v
Height (Inches) icon
18" Height
Width (Inches) icon
13-1/4" Width
Depth (Inches) icon
4-7/8" Depth
BTU Output icon
5122 Max BTUs

Description

Stiebel Eltron’s CKT heater starts with our CK heater and adds a 60-minute timer designed to temporarily output maximum heat to quickly warm a space. When the timer goes off the unit reverts to the thermostat setting to maintain comfort. This elegant surface-mount fan heater is perfect anywhere quick heat is needed. Designed and made in Germany, the heater quickly warms an area or maintains a comfortable temperature. Perfect for retrofit or new construction, the European downdraft design heats a space evenly. CKT heaters easily replace older flush-mount heaters and are ideal for bathrooms, basements, offices, playrooms, 3-season porches, cabins, campers or RVs and mobile homes. The built-in fan is extremely quiet in operation at only 49.7 db. A thermostat with an adjustable knob for setting temperature is located on the right side of the CKT. In rooms larger than 215 sq. ft., the CKT can be operated through a conventional wall-mounted room thermostat. The CKT is designed with a frost protection setting. The lowest thermostat setting will maintain above freezing temperatures in an appropriately sized space. The external casing is made of stove-enameled sheet steel. The sides are made from plastic. The components of a CKT heater can be recycled at the end of its useful life. Stiebel Eltron is a world-leading German manufacturer of technically superior products since 1924

  • CKT 15E is 120-Volt, outputs 1500-Watt, draws 12.5 Amp and must be hard-wired
  • CKT 15E needs a 15 Amp breaker and 12 AWG
  • Heat output for the CKT 15E is 5122 BTU/Hr.
  • CKT heaters takes the CK heater and adds a 60 minute timer designed to temporarily output maximum heat to quickly warm a space and then revert to the thermostat setting to maintain comfort
  • Galvanized steel, squirrel cage blower motor is extremely quiet, with a noise level of only 49.7 dB(a)
  • Typical applications are bathrooms, basements, offices, playrooms, 3-season porches, cabins, campers or RVs and mobile homes
  • CKT heaters are ETL listed for compliance with CSA and UL safety standards in the US and Canada
  • See warranty for complete details of the 3-year warranty against defects in workmanship and materials under normal use

Specs

Voltage:

120v

Wattage:

1500

KW (120V):

1.5

Amps (120V):

12.5

BTU Output:

5122

Temperature Range (F):

41°F - 86°F

Breaker:

15

Fuel Type:

Electric

Height (Inches):

18"

Width (Inches):

13-1/4"

Depth (Inches):

4-7/8"

Includes:

Timer

Wire Size:

12

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm