Tempra 15 Plus, Whole House, Tankless Electric Water Heater

SKU:
TEMPRA-15-PLUS
Rating:
(0)
Q&A:
(0)
Tempra 15 Plus, Whole House, Tankless Electric Water Heater
Hover image to zoom
TEMPRA-15-PLUS has been discontinued
Discontinued July 04, 2019
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Direct Replacement:
Tempra 15 Plus, Whole House, Tankless Electric Water Heater
SKU:
239220
(0)
In Stock
In Stock
Get 12 Wed, Feb 1
Fast Track Logo
Order by today, receive 12 by Wednesday
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
Fuel Type icon
Electric
Max Flow (GPM) icon
4.5 MAX GPM
Warranty icon
3 Year (Parts) Warranty
Temperature Range (F) icon
86°F - 140°F
Height icon
14-1/2"
Height (Inches) icon
14.5" Height
Description
Powerful output, compact design, remarkable energy-saving features. Our whole house electric tankless water heaters perform with the highest standards for comfort and reliability. Tempra Plus models feature Advanced Flow Control, patented in Germany and exclusive to Stiebel Eltron tankless heaters. If hot water demand exceeds working capacity, Advanced Flow Control automatically maintains consistent temperatures by slightly reducing flow. Intelligent self-modulating technology continually ensures the least amount of energy is used to heat the water. A Tempra 15 Plus provides hot water at a consistent temperature for 1-1.5 bathrooms in warm climates, or 1 bathroom in cool climates. See sizing to determine which model is best for you. Stiebel Eltron invented tankless electric water heating technology more than 90 years ago, and is still the industry pioneer and world leader. Our engineering and manufacturing tradition of excellence means you can depend on the performance and reliability of our products.

  • Smart microprocessor technology unique to Tempra water heaters delivers steady water temperature even when flow rate vary as taps are adjusted
  • This Tempra Plus model has German patented Advanced Flow Control that automatically reduces output flow to maintain temperature if demand temporarily exceeds capacity.
  • Self-modulating technology saves energy by adjusting electrical usage
  • Tempra tankless electric water heaters must be correctly sized and you should consult the sizing guide to determine the correct model for you
  • Requires a minimum of 100 Amp total service to the residence, with 2 separate dedicated 30 Amp DP breakers and 2 separate runs of 10-gauge copper wiring for the Tempra 15 Plus itself
  • Requires 240 Volt or 208 Volt electric service, and has a maximum output of 14,400 Watts at 240 Volts or 10,800 Watts at 208 Volts
  • Supplies endless hot water at a constant and steady temperature from 68 to 140°F (20-60°C) that can be set on the front panel digital display
  • Flow rate you achieve from this or any tankless water heater depends on how powerful the unit is and the temperature difference between the incoming cold water and the hot water being delivered
  • 99% efficient and typically result in savings of 15-20% in comparison with electric tank water heaters
  • Must be installed vertically, water fittings pointing down, with detachable connections such as braided flex connectors to allow periodic filter cleaning and flushing for scale, and an anti-scale filter is recommended if hard water is present
  • Professional installation recommended
Specs
Application:

2 Sinks

Min Flow (GPM):

0.37

Max Flow (GPM):

4.5

Amps (240V):

60

Amps (208V):

52

Height:

14-1/2"

Wire Size:

2 x 10

KW (240V):

14.4

KW (208V):

10.8

Height (Inches):

14.5"

Breaker:

2 x 30

Width (Inches):

16-5/8"

Depth (Inches):

4-5/8"

Fuel Type:

Electric

Voltage:

240v

208v

Efficiency:

99%

Warranty:

3 Year (Parts)

Water Connection:

3/4"

Temperature Range (F):

86°F - 140°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
Sunday
9am5:45pm