Pros, Join Our TradeMaster Program!
Description
Level Sense Sentry High Water Alert System w/ Float Switch & 85dB Horn

Product Features
  • Can connect to an unlimited amount of sensors into two inputs
  • Provides free E-mail notifications and/or texts
  • Works with both Apple and Android apps
  • Use any float switch and nearly any 3rd party sensor that gives a contact closure or analog input
  • Cloud enabled water/liquid level sensor. Get alerts when level crosses a set threshold. View status on the APP or website.
  • Inputs can be configured in the APPs or Website as Normally Open or Normally Closed to work with any sensor.
  • This SKU comes with (1) included float switch.


Product Includes
  • AC wall mount power supply
  • Head unit
  • Removable terminal block for easy wiring
  • Float switch
  • Mounting bracket
  • Cable ties
  • Screws
  • Pipe mount anchors
  • Embedded magnets
Hide Description
Specs
Product Type:

Alarm

×

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.