Pros, Join Our TradeMaster Program!
Description
Note: special model for use with blends up to 20% biodiesel.

  • 4 gph nozzle capacity, 100 - 200 psi, RH rotation, RH nozzle, and 3450 rpm. 12 vdc, 24 vac, 115 vac, and 220 vac solenoid coils available.
  • Combines capabilities of both diaphragm and solenoid dumping fuel units. Cut on/cut off speed controlled by cone valve diaphragm valve circuit. Cut on/cut off speed controlled by solenoid dumping circuit.
  • Suitable for use with a standard primary control, or a pre-purge/post-purge primary control.
  • Normal cut on with a pre-purge primary control is 3450 rpm.
  • Normal cut off with or without a post-purge primary control is 3450 rpm.
  • The diaphragm valve insures cutoff at burner shut down.
  • Patent pending and UL approved.
Read more
Specs
Flow Rate (GPH):
4.0 GPH
Type:
1 Stage Oil Pump w/ Solenoid
Rotation:
R.H.
Nozzle Location:
R.H.
Application:
Heating
Max Pressure (PSI):
200
RPM:
3450
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.