Pros, Join Our TradeMaster Program!
Description
Single Stage Oil Pump (3450 RPM, 3 GPH)

Hydraulic Data
  • Nozzle pressure range 100 - 200 psi
  • Delivery pressure setting 100 psi
  • Rated nozzle flow 3 GPH@100-150 psi, 3450 rpm (#2 fuel oil and lighter fuel)
  • 2 GPH@150-200 psi, 3450 rpm (#2 fuel oil)
  • Oil temperature 50 - 115 F
  • Inlet/return pressure 10 psi max
  • Suction height Single pipe : 6" Hg max. vacuum, two-pipe : 12" Hg max. vacuum, to prevent air separation from oil
  • Rated speed 3450 rpm max
Read more
Specs
Product Type:
Oil Pump
Flow Rate (GPH):
3.0 GPH
Rotation:
L.H.
Nozzle Location:
R.H.
Type:
Single Stage
RPM:
3450
Max Pressure (PSI):
300
Application:
Heating
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.