Pros, Join Our TradeMaster Program!
Description
Product Features
  • Mounting Flange mounting, any position, except upside down.
  • Connection threads
  • Inlet and return 1/4 NPTF
  • Nozzle outlet 1/8 NPTF
  • Pressure gauge port 1/8 NPTF
  • Bleeder valve port Special
  • Valve function Pressure regulation
  • Cut-off Diaphragm
  • Strainer 23 GPH
  • Shaft 5/16 in
  • Nozzle pressure range 100 - 150 psi
  • Delivery pressure setting 100 psi
  • Rated nozzle flow 8 GPH@100-150 psi, 3450 rpm (#2 fuel oil and lighter fuel)
  • 3 GPH@100-150 psi, 2850 rpm (#2 fuel oil and lighter fuel)
  • Oil temperature 50 - 115 F
  • Inlet/return pressure 10 psi max
  • By-pass plug Not inserted in return port, for one pipe system.
  • Rated speed 3450 rpm max
Read more
Specs
Type:
2 Stage Oil Pump
RPM:
3450
Max Pressure (PSI):
300
Min Pressure (PSI):
100
Flow Rate (GPH):
23
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.