Pros, Join Our TradeMaster Program!
Description
Note: This image may not represent the actual item.

Two-Stage High Capacity Oil Pump (3450 RPM)

Product Features
  • Two-pipe installations up to 17" hg. vacuum
  • Lift or gravity feed applications with 10 psi maximum inlet/return pressure
  • Adjustable manual or automatic high/low firing
  • High efficiency burner applications
  • Capacities to 23 gph
  • Pressure adjustable (100 to 200 psi low fire, 200-300 psi high fire)
  • For no. 2 fuel oil. For other fuels, consult factory
  • Two-bolt flange mounting in any position except upside down.
Read more
Manuals (1)
Specs
Type:
2 Stage Oil Pump
RPM:
3450
Max Pressure (PSI):
300
Min Pressure (PSI):
100
Flow Rate (GPH):
16 GPH
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.