Trade Professional? Apply to become a TradeMaster!
Description
Allows thin-set or self leveling mortar to flow through the mat and easily bond with the underlying material. This one-step application adds only 1/8" thickness when working on a normal tile installation.
The single power lead construction makes the mat easy to install and simpler to connect to the control. The mat may be cut to fit any shape, because the single wire contains outgoing and returning power.
Walking on a SunTouch radiant floor is like a walk on a sun-soaked beach. The electric radiant heat mats bring warmth to kitchens, bathrooms, commercial or institutional entries and just about anywhere you want warm tile, stone, or laminate flooring. And with nearly 45 different sizes of mats, you can be sure to find the sizes you need for rooms of almost any size or shape.

Included in Kit:
  • SunTouch TapeMat(s) - 2’ wide
  • (1) 2' x 5' Mat
  • SunStat View Programmable Thermostat
  • LoudMouth Installation Monitor
  • Double-sided tape
  • Installation Manual
Read more
Specs
Coverage (Sq Ft.):
10
Width:
2 ft.
Length (Feet):
5 ft.
Voltage:
120v
Application:
Radiant Heat
Type:
Electric Radiant
Includes:
Programmable Thermostat (500750-SB)
LoudMouth Monitor (423250ST)
Double-Sided Tape (423275ST)
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

1 Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.