Pros, Join Our TradeMaster Program!
Description
SunTouch WarmWire is a series resistance heating cable assembly installed over plywood, backerboard, or concrete slab (according to ANSI or TCNA guidelines), and then embedded in 3/8" (9.5 mm) or greater self-leveling or polymer-modified thin-set mortar. WarmWire is approved for installation in shower applications.

This Kit includes:
  • (2) WarmWire Cable(s)
  • SunStat Command Thermostat
  • (3) CableStrap
  • Double-sided Tape
  • LoudMouth Installation Monitor
  • Installation Manual
Please note: WarmWire Kits larger than 300 sq ft include a SunStat Relay C3, as well as a SunStat Command thermostat. These sizes are not packaged in full color boxes.
Read more
Specs
Coverage (Sq Ft.):
10
Voltage:
120v
Amperage:
1.0
Application:
Radiant Heat
Type:
Electric Radiant
Includes:
Box of Strap
Programmable Thermostat (500750-SB)
Double-Sided Tape (423275ST)
LoudMouth Monitor (423250ST)
SunStat Relay II (500810-BB)
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

2 Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.