Pros, Join Our TradeMaster Program!
Description
The Contactor Pro panels are complete "turn-key" solutions for activating larger systems of ProMelt Mats and Cables when used in combination with a PM-224, PM-824, or PM-HSC5 snow detector. They're available in three panel sizes: 50 Amps, 100 Amps, and 200 Amps. An additional 200-amp extension panel allows coverage for even larger systems. 120V, 208V, 240V, or 277V is supplied to the panel and a 24V Class 2 transformer allows connection to the snow detector. Each Contactor Pro panel is complete with "system on" indicator light, manual override by a 4-hr timer, simple 24V wire terminal connections to the snow detector, and outputs for connection to an extension panel. The CP-50 has one 50-amp contactor, the CP-100 has two 50-amp contactors, and the CP-200 has four 50-amp contactors. Systems should be designed to connect one or more ProMelt Cables or Mats in combinations not to exceed the capacity of individual 50-amp contactors. Each panel is NEMA Type 1 for mounting indoors on a wall, has knockouts for conduit, and measures 12" x 12" x 4".
Hide Description
Manuals (1)
Specs
Amperage:

200 (four 50 Amp Contactors)

Type:

Snow Melt Activator

Application:

Accessory

Dimensions:

12" x 12" x 4"

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.