Pros, Join Our TradeMaster Program!
Description
This all-in-one thermostat includes a built-in relay to control 120 or 240 VAC floor heating systems and a GFCI to improve safety. By default, the SunStat Command controls the floor temperature. It can optionally limit the floor temperature to prevent the space from overheating, or be configured to control the space through air temperature alone.

Features:
  • Floor and air sensing control
  • Touchscreen display with multiple color themes
  • Thin profile with removable, paintable beauty ring
  • 7-day programmable schedules
  • Energy use monitoring
  • Comprehensive help screens
  • Home automation system tie-in
  • Temporary hold setting
Read more
Manuals (2)
Specs
Programmability:
7 Day
Programmable
Application:
Accessory
Voltage:
120v
240v
Max. Load:
15 Amps
Power Rating:
3600 watts max (240v)
1800 watts max (120v)
Sensor Type:
NTC 10k ohm
Color:
White
Mount:
Vertical
Features:
Backlit Display
Type:
Thermostat
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

7 Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.