Pros, Join Our TradeMaster Program!
Description
With its Wi-Fi capability, the SunStat Connect lets you control your floor heating remotely, using a mobile app or via the web. As a result, you can adjust your floor heating settings at any time from anywhere. Additional features let the system compensate for weather changes to save on energy use.

Features:
  • Outdoor temperature and weather display options
  • Weather compensation and warm weather shutdown settings
  • Remote software update capability
  • Email alerts
  • Dual-voltage 120/240 VAC
  • 3-year warranty
Read more
Specs
Programmability:
7 Day
Programmable
Application:
Accessory
Voltage:
120v
240v
Max. Load:
15 Amps
Power Rating:
3600 watts max (240v)
1800 watts max (120v)
Sensor Type:
NTC 10k ohm
Color:
White
Mount:
Vertical
Features:
Backlit Display
Type:
Thermostat
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.