Pros, Join Our TradeMaster Program!
Description
If a mat or cable system requires more than 15 Amps, install SunStat Relays. They connect directly to SunStat thermostats for simple control of larger systems. Each SunStat Control (120 or 240 VAC) can accommodate up to 10 relays. The Relay C3 is compatible with the SunStat Command and Connect thermostats.

Features:
  • Built-in GFCI
  • Built-in 15-Amp relay controls up to 150 sq. ft. at 120V or 300 sq. ft. at 240V.
  • Daisy-chain up to ten SunStat Relays for control of up to 1,500 sq. ft. at 120 VAC or 3,000 sq.ft. at 240VAC.
  • 3-year warranty
Read more
Manuals (2)
Specs
Application:
Accessory
Voltage:
120v
240v
Max. Load:
15 Amps
Power Rating:
3600 watts max (240v)
1800 watts max (120v)
Sensor Type:
NTC 10k ohm
Color:
White
Mount:
Vertical
Features:
Backlit Display
Type:
Relay
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.