Pros, Join Our TradeMaster Program!
Description
Valve and reservoir assemblies for use in ice-making machines. The stem is adjustable for customizing water level, and it has various inlet options and connection types available.

Product Features
  • Plated brass &stainless steel construction
  • Plastic body
  • Polycarbonate reservoir
  • Polypropylene float
  • Stainless steel stem
  • Vertical & Horizontal inlet options
  • GPM: 0.52 GPM
  • Fitting: 1/4" Compression
Hide Description
Specs
Product Type:

Valve Assembly

Connection Size:

1/4"

GPM:

0.52

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.