Pros, Join Our TradeMaster Program!
Description
Product Overview
  • Lamp/Ballast Guide: 2-lamp QHE2X32T8/UNV ISN-SC
  • High Efficiency Systems over 90% efficient
  • Over 100 LPW (lumens/watt) with OCTRON SUPERSAVER® lamps
  • Lowest power T8 I.S. Systems
  • Universal voltage (120-277)
  • Small Can enclosure size
  • 30-50% Energy savings
  • -20°F (-29°C) min. starting temp. for OCTRON lamps
  • 60°F (16°C) min. starting temperature with OCTRON SUPERSAVER lamps
  • <10% THD
  • Virtually eliminates lamp flicker
Applications
  • Any applications where the lowest power T8 systems are needed for maximum energy savings
  • Energy Retrofits
  • Commercial & Retail
  • Hospitality & Institutional
  • New Construction
Hide Description
Manuals (2)
Specs
Lighting:

Fluorescent

Shape:

T8

Voltage:

120-277v

Wattage:

(2) 32

Size (MOL):

9.5"

Lamp Type:

FO32/XP

Starting Method:

Instant Start

Ballast Factor:

0.88

Lamp Life:

50000 hours

×

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.