Pros, Join Our TradeMaster Program!
Description
The Laundry-Mate control valve has a unique triple-seal packing and features self-adjusting, spring-loaded, non-wearing action. By eliminating constant water pressure shock, Laundry-Mate extends the life of your washing machine hoses. Laundry-Mate installs easily between 2” x 4” studs on 16” centers with angle mounting straps (provided). Copper tubing supplies enter the sides of the unit from above or below and attach to union elbows. Just connect the valve to the union elbows with two screws, install the drain pipe and hoses, and screw on the cover – then, your work is done! Product Features
  • Laundry-Mate supply and drain fixture
  • On/off settings
  • 1/2-in Sweat union ell connections
  • 1-1/2-in drain connection
  • Fits into a 3-5/8-in wall cavity
  • In-wall washing machine supply and drain fixture
  • Removes water supply pressure to limit danger of flooding from bursting supply hoses
  • Single lever handle to manually control both hot and cold water supply to machine
  • Includes a brass sump pan
  • Constructed of brass, stainless steel, and plastic
Read more
Specs
Drain Connection:
1-1/2"
Connection Size:
1/2"
Connection Type:
Sweat
Material:
Brass
Plastic
Stainless Steel
Color:
White
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.