3/4" MNPT Black Nylon Liquid Tight Cord 90-Degree Elbow, .660" to .780" Cord Dia. Range
Hover image to zoom

3/4" MNPT Black Nylon Liquid Tight Cord 90-Degree Elbow, .660" to .780" Cord Dia. Range

Brand:
T&B
SKU:
2684
Rating:
(0)
Q&A:
(0)
3/4" MNPT Black Nylon Liquid Tight Cord 90-Degree Elbow, .660" to .780" Cord Dia. Range
Hover image to zoom
$28.69 each
BOX UP & SAVE 14%
$247.90 box of 10
$24.79 each
In Stock
In Stock
Get 7 Thu, Dec 21
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Material icon
Nylon
Size icon
3/4"
Angle icon
90°
Connection Type icon
MNPT Connection

Description

Specifications
  • Color: Black
  • Material: Nylon
  • Number of Batteries: 0
  • Product Name: T&B CORD FITTINGS
  • Product Type: Cord Connectors-90 Degree
  • Special Functions: Hand Tightens, No Tools Needed for Assembly
  • Standards: UL E13938, CSA
  • Temperature Range: -34 to +105 °C

Specs

Product Type:

Elbow

Size:

3/4"

Material:

Nylon

Angle:

90°

Connection Type:

MNPT

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy