Pros, Join Our TradeMaster Program!
Description
1-1/2" Liquid Tight Type B Conduit ,PVC Gray (50' Coil)

Features:
  • Commercial Grade Type B Liquid tight Flexible PVC Conduit
  • Approved for Outdoor and Direct Burial in the US
  • UL Temperature Ratings - 80 Degrees C Dry, 60 Degree C Wet, 70 Degree C Oil
  • Oil Resistant
  • Voltage Rating 600V
  • Gray
  • Inside Diameter: 40.0 mm
  • Material: PVC
  • Nominal Size: 1-1/2 in
  • Number of Batteries: 0
  • Outside Diameter: 48.3 mm
  • Product Name: FLEXIBLE PLASTIC CONDUIT
  • Product Type: Liquid tight Flexible Non-Metallic Conduit
  • Special Functions: The Smooth Inner Surface Ensures that Cables and Conductors Can Be Fed Through Very Easily
  • Standards: UL E95745, CSA
Read more
Manuals (2)
Specs
Size:
1-1/2"
Material:
Non-Metallic
Length (Feet):
50'
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.