Pros, Join Our TradeMaster Program!
Description
3/4" Liquid Tight Flexible Metallic Conduit, LFMC General Purpose UL, Black (100' Coil)

Features:
  • Galvanised Steel Core with PVC Jacket
  • Working Temperature -30 to 80 Degrees C,
  • UL E125517
  • Black
  • Inside Diameter: 0.820 in
  • Nominal Size: 3/4 in
  • Number of Batteries: 0
  • Outside Diameter: 1.050 in
  • Product Name: Flex conduit of steel w/o fittings
  • Product Type: Liquid Tight Flexible Metallic Conduit
  • Radius: 107 mm
  • Special Functions: High quality cores and jackets for excellent strength and durability
  • Standards: UL E125517, CSA LR-72635, RoHS
Read more
Manuals (2)
Specs
Size:
3/4"
Material:
Metallic
Length (Feet):
100'
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.