EcoPower Toilet Flush Valve, 1.6 GPF (Polished Chrome)
Hover image to zoom

EcoPower Toilet Flush Valve, 1.6 GPF (Polished Chrome)

Brand:
TOTO
SKU:
TET1GA32-CP
Rating:
(0)
Q&A:
(0)
EcoPower Toilet Flush Valve, 1.6 GPF (Polished Chrome)
Hover image to zoom
$584.58 each
In Stock
In Stock
Get 47 Thu, Dec 14 - Fri, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Finish icon
Chrome Plated
Installation Type icon
Toilet

Description

Features:
  • 1.6 GPF
  • Self-powered hydroelectric flush valve system
  • No minimum daily usage requirement
  • Durable chrome plated body with tamper-proof screws and solid bronze valve body
  • Self-cleaning piston valve with 360° filter screen
  • Neutral rough-in and adjustable tail piece connection
  • True mechanical flush override
  • Smart sensor with self-adjusting detection range
  • 6-second detection time to prevent ghost flushing
  • For toilet with 1-1/2" top spud inlet
  • Exposed flush valve with 1" angle stop and 1-1/2" vacuum breaker set
  • ADA compliant

Specs

Series:

EcoPower

Product Type:

Flush Valve

Finish:

Chrome Plated

Gallons Per Flush:

1.6

Installation Type:

Toilet

Spud Placement:

Top

Type:

Sensor

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy