Pros, Join Our TradeMaster Program!
Description
Eterna LTC Spindle Assembly w/ Spring Check, Blue Lever Handle & Screw (18.77 GPM)
Hide Description
Specs
Application:

Faucet

Product Type:

Spindle

Max Flow (GPM):

18.77

Min Pressure (PSI):

20

Max Pressure (PSI):

125

Min Temp (F):

40°F

Max Temp (F):

140°F

Finish:

Chrome Plated

Material:

Brass

Standards Met:

ADA

NSF 61

CSA B125.1

ASME A112.18.1

NSF 372

Warranty:

1-Year Limited Warranty

×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.