Pros, Join Our TradeMaster Program!
Description
Single Hole Deck Mount Mixing Faucet w/ Spring Checks & Lever Handles, 18" Supply Hose

Single hole deck mount mixing faucet, compression cartridges with spring checks, lever handles and 18" flexible stainless steel supply hoses w/ 1/2" NPSM / 5/8" compression connections. Certified to ASME A12.18.1/CSA B125.1, NSF 61- Section 9 and NSF 372. Meets ADA ANSI/ICC A117.1 requirements.

Product Features
  • 1-1/8" Inlet Shank
  • 18" flexible stainless steel supply hoses w/ 1/2" NPSM / 5/8" compression connections
  • Includes EZ-K kit to convert rigid risers to EasyInstall
  • Lever handles
Hide Description
Specs
Application:

Faucet

Product Type:

Faucet

Type:

Double Handle

Flow Rate (GPM):

8.82

Min Pressure (PSI):

20

Max Pressure (PSI):

125

Max Temp (F):

140°F

Min Temp (F):

40°F

Finish:

Chrome Plated

Material:

Brass

Standards Met:

NSF 372

ASME A112.18.1

CSA B125.1

NSF 61

ADA

Warranty:

1 Year

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.