Pros, Join Our TradeMaster Program!
Description
Cerama RTC Cartridge w/o Bonnet
Hide Description
Specs
Application:

Faucet

Product Type:

Cartridge

Max Flow (GPM):

7.66

Min Pressure (PSI):

20

Max Pressure (PSI):

125

Min Temp (F):

40°F

Max Temp (F):

180°F

Finish:

Ceramic

Material:

Brass

Standards Met:

ASME A112.18.1

CSA B125.1

NSF 61

NSF 372

Warranty:

1 Year

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.