Pros, Join Our TradeMaster Program!
Description
3/8" FNPT x MNPT Compression Check Valve Assembly
Hide Description
Specs
Application:

Faucet

Product Type:

Check Valve

Connection Size:

3/8"

Connection Type:

FNPT x MNPT

Finish:

Chrome Plated

Material:

Brass

Standards Met:

NSF 372

NSF 61

Warranty:

1 Year

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.