Pros, Join Our TradeMaster Program!
Description
Self-Closing Metering Faucet, Deck Mount, 4" Centerset, with 0.5 GPM VR Outlet Device and Push Button Caps

Product Features
  • 1/2" NPSM male inlets
  • 4" centerset deck mount mixing faucet with polished chrome plated brass body and integral spout
  • Adjustable metering cycle, 10 to 30 seconds
  • Material: Polished chrome plated brass body & spout and chrome plated metal caps
  • Metering cartridges
  • Push button (hot & cold) caps with vandal resistant screws
  • VR 0.5 GPM non-aerated spray device, Series 8 (B-0199-08-N05)

Product Specifications:
  • Body: 4" Centers
  • Body Mount: Deck
  • Cartridge-Spindle: Metering
  • Handle: Push Button Metering
  • Nozzle Flow: 0.5 GPM (1.89 L/min)
  • Nozzle Outlet Type: Non-Aerated Spray Device
  • Nozzle Outlet Type: Vandal Resistant
  • Pressure Max: 125 psi (8.62 bar)
  • Pressure Min: 20 psi (1.38 bar)
  • Temperature Max: Temperature Max: 140°F
  • Temperature Min: Temperature Min: 40°F
Hide Description
Specs
Product Type:

Metering Faucet

Type:

Push Button

Single Handle

Flow Rate (GPM):

0.5

Min Pressure (PSI):

20

Max Pressure (PSI):

125

Max Temp (F):

140°F

Min Temp (F):

40°F

Finish:

Chrome Plated

Material:

Brass

Standards Met:

NSF 372

ASME A112.18.1

CSA B125.1

NSF 61

ADA

Warranty:

1 Year

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.